Motion
W805-A
Rexnord® W805-A Bulk Conveyor Accessory, Accessory Type: Guide Ring, Material: Steel
MI ITEM #01374396
MFR #W805-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rexnord® W805-A Bulk Conveyor Accessory, Accessory Type: Guide Ring, Material: Steel
MI ITEM #01374396
MFR #W805-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W805-A GUIDE RING CARBON 17/18T

Specifications

  • Accessory Type
    Guide Ring
  • Manufacturer Upc Number
    698210878924
  • Material
    Steel
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text