Motion
629ZZMC3MTSRLEZO

NACHI AMERICA INC
629ZZMC3MTSRLEZO

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #01443159
MFR #629ZZMC3MTSRLEZO
List Price$16.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
629ZZMC3MTSRLEZO

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #01443159
MFR #629ZZMC3MTSRLEZO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.06/each for your price

Overview

Mfr description
629 ZZ MC3 DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    629ZZMC3MTSRLEZO
  • Weight
    0.04 lbs
  • Description
    629 ZZ MC3 DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.44
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 629ZZMC3MTSRLEZO is a radial/deep groove ball bearing with a 9mm bore, straight design, double shielded, 26mm OD, and 8mm width for precision use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text