Alemite Tools & Equipment 7334-A
Alemite Tools & Equipment
7334-A
Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 1/4 in or 3/8 in x 30 ft Hose, 6000 psi, Red, 1/2 NPTF - Female Inlet, 3/8 NPSM - Female Outlet
MI ITEM #01447564
MFR #7334-A
Quote Required
This product requires a Quote Request
Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 1/4 in or 3/8 in x 30 ft Hose, 6000 psi, Red, 1/2 NPTF - Female Inlet, 3/8 NPSM - Female Outlet
MI ITEM #01447564
MFR #7334-A
Alemite Tools & Equipment 7334-A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 1/4 in or 3/8 in x 30 ft Hose, 6000 psi, Red, 1/2 NPTF - Female Inlet, 3/8 NPSM - Female Outlet
MI ITEM #01447564
MFR #7334-A

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
7334-A REEL

Specifications

Application
Grease
Description Keyword
Designed for use with 1/4 in or 3/8 in x 30 ft Hose
Hose Inside Diameter
0.3750 in - 3/8 in, 0.2500 in - 1/4 in
Hose Length
30 ft
Pressure / Application
High Pressure Grease, High Pressure Grease
Rated Pressure
6000 psi
Reel Color
Red
Reel Inlet
1/2 NPTF - Female
Reel Outlet
3/8 NPSM - Female
Sheave Diameter
19 in
Weight
48.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data