Motion
835128
Facing Kit - For Use With TCB Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 1150 hp/hr
MI ITEM #01452964
MFR #835128
List Price$107.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With TCB Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 1150 hp/hr
MI ITEM #01452964
MFR #835128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.06/each for your price

Overview

Mfr description
835128 TCB7 FACING KIT

Specifications

  • Parts Category
    Kits
  • For Use With Series
    TCB Series Brakes
  • Approximate Brake Facing Life
    1150 hp/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Type
    Low Coefficient
  • Series
    TCB Brakes
  • Ratings
    CE, and RoHS
  • Brake Facing Effective Area
    8.0 in²
  • Brake Peak Thermal Input Rate
    Caliper Half = 16.00 hp
  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more details on these services.
  • Manufacturer Product Page
  • UPC_NO
    662284179461
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text