Overview
Mfr description
2022-12-16S FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to JIC 37° Flare
- End 1 Size3/4 in
- End 1 Thread(NPTF) 3/4–14
- End 2 StyleMale JIC 37° Flare
- End 2 Size1 in
- End 1 Size Type3/4 NPTF
- End 2 Thread(SAE) 1-5/16–12
- End 2 Size Type1 JIC 37°
- MaterialSteel
- Description Keyword3/4 in Female Pipe Rigid x 1 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data