1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
RUBRE-110
Ball Bearing Cartridge - 5/8 in Bore
MI ITEM #
01465976
MFR #
RUBRE-110
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Cartridge Units
BROWNING RUBRE-110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
RUBRE-110
Ball Bearing Cartridge - 5/8 in Bore
MI ITEM #
01465976
MFR #
RUBRE-110
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
RUBRE-110 CYL-CTDG.
Specifications
Bore Diameter
5/8 in
Expansion Type
Expansion
Max Rpm
3705 rpm
Bearing Material
Steel
Manufacturer Upc Number
662460342948
UPC_NO
662460342948
Weight
0.48 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data