Motion
VPS-232S AH

BROWNING
VPS-232S AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01466068
MFR #VPS-232S AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPS-232S AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01466068
MFR #VPS-232S AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VPS 232S-AH PIL BLK
  • With Seal Flinger

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    2 in
  • Bolt Center To Center Length
    5.7188 to 6.6563 in
  • Base To Bore Centerline
    2.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact with Flinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.5625 in
  • Overall Length
    8.0000 in
  • Base Width
    2.1875 in
  • Finish Coating
    Gray Paint
  • Insert Material
    52100 Bearing Steel
  • Max Operating Temperature
    200 °F
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Max Rpm
    3000 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    VPS-AH
  • Replacement Bearing
    VS-232S
  • Application
    Browning - Air Handling
  • UPC_NO
    662460303727
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    766044
  • CAD Drawing
  • Weight
    6.38 lbs
  • Features & Benefits
    • With Seal Flinger
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text