Motion
154UH40 010

MORSE
154UH40 010

154UH40 010 Right Angle Worm Gear Speed Reducers - Single Reduction, 40:1 Ratio, 1.5400 in Center Distance, Shaft, 0.6250 in Input Size, Left or Right Hand Output
MI ITEM #01468378
MFR #154UH40 010
List Price$2,387.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
154UH40 010

154UH40 010 Right Angle Worm Gear Speed Reducers - Single Reduction, 40:1 Ratio, 1.5400 in Center Distance, Shaft, 0.6250 in Input Size, Left or Right Hand Output
MI ITEM #01468378
MFR #154UH40 010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,387.62/each for your price

Overview

Mfr description
154UH40 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Specifications

  • Center Distance
    1.5400 in
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    0.56hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand or Right Hand
  • Maximum Output RPM
    43.7 rpm
  • Maximum Output Torque
    520 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Seal Material
    Viton®
  • Overhung Load Capacity
    860 lb
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XC9000
  • Vertical Low Base Kit
    XC9002
  • Vertical High Base Kit
    XC9003
  • Vertical J Base Kit
    XC9004
  • Hollow Output Flange Kit
    XC9001
  • Manufacturer Reducer Size
    154
  • Torque Arm Kit
    XC9007
  • Manufacturer Product Page
  • Mounting Type
    Shaft Mt
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    154UH40 010
  • Manufacturer Upc Number
    662288340621
  • UPC_NO
    662288340621
  • Weight
    19.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text