Motion
237UH25 107

MORSE
237UH25 107

237UH25 107 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 2.3800 in Center Distance, Shaft, 0.7500 in Input Size, Left or Right Hand Output
MI ITEM #01468425
MFR #237UH25 107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
237UH25 107

237UH25 107 Right Angle Worm Gear Speed Reducers - Single Reduction, 25:1 Ratio, 2.3800 in Center Distance, Shaft, 0.7500 in Input Size, Left or Right Hand Output
MI ITEM #01468425
MFR #237UH25 107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
237UH25 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single
  • Ratio
    25:1
  • Max Input Horsepower
    1.97hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Left Hand or Right Hand
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    1454 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Seal Material
    Viton®
  • Overhung Load Capacity
    1770 lb
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XF9000
  • Vertical Low Base Kit
    XF9002
  • Vertical High Base Kit
    XF9003
  • Vertical J Base Kit
    XF9004
  • Hollow Output Flange Kit
    XF9001
  • Manufacturer Reducer Size
    237
  • Torque Arm Kit
    XF9007
  • Manufacturer Product Page
  • Mounting Type
    Shaft Mt
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    237UH25 107
  • Manufacturer Upc Number
    662288685715
  • UPC_NO
    662288685715
  • Weight
    42.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text