Motion
600UH20

MORSE
600UH20

Raider Plus® 600UH20 Right Angle Worm Gear Speed Reducers - Single Reduction, 20:1 Ratio, 6.0000 in Center Distance, Shaft, 1.5000 in Input Size, Left or Right Hand Output
MI ITEM #01468538
MFR #600UH20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
600UH20

Raider Plus® 600UH20 Right Angle Worm Gear Speed Reducers - Single Reduction, 20:1 Ratio, 6.0000 in Center Distance, Shaft, 1.5000 in Input Size, Left or Right Hand Output
MI ITEM #01468538
MFR #600UH20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
600UH20 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
  • Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    14.36hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Hollow
  • Output Size
    4.0000 in
  • Output Direction
    Left Hand or Right Hand
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    10696 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Seal Material
    Nitrile
  • Overhung Load Capacity
    4417 lb
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XM9000
  • Vertical Low Base Kit
    XD9002
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XM9003
  • Hollow Output Flange Kit
    XD9001
  • Bushing Kit
    315BU
  • Fan Cooling Kit
    XM9006
  • Manufacturer Reducer Size
    600
  • Torque Arm Kit
    XD9005
  • Adjustable Torque Arm Kit
    XK9010
  • Nema Frame Adapter Kit
    600MAK
  • Manufacturer Product Page
  • Mounting Type
    Shaft Mt
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    600UH20
  • Manufacturer Upc Number
    662288371007
  • UPC_NO
    662288371007
  • Weight
    321.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text