Motion
516H-TAK

MORSE
516H-TAK

Torque Arm Bracket Kit - 516 Reducer Size
MI ITEM #01469119
MFR #516H-TAK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
516H-TAK

Torque Arm Bracket Kit - 516 Reducer Size
MI ITEM #01469119
MFR #516H-TAK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
516H-TAK
  • Eleven Accessory Kits Available: Allow various configurations from standard gearbox
  • Easy Installation: Bolt-on construction
  • Tack-On Kits For High Ratios: Allow ratios up to 3600:1
  • C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox

Specifications

  • Arm Component Type
    Bracket Kit
  • Manufacturer Reducer Size
    516
  • Accessory Type
    Torque Arm Kit
  • Bolt Center To Center Length
    11.00 in
  • Material
    Steel
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662288369493
  • Weight
    5.28 lbs
  • Center Distance
    5.1600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text