Motion
450Q140L40

MORSE
450Q140L40

450Q140L40 Right Angle Worm Gear Speed Reducers - Single Reduction, 40:1 Ratio, 4.5000 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
MI ITEM #01469850
MFR #450Q140L40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
450Q140L40

450Q140L40 Right Angle Worm Gear Speed Reducers - Single Reduction, 40:1 Ratio, 4.5000 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
MI ITEM #01469850
MFR #450Q140L40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
450Q140L40 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
  • Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.

Specifications

  • Center Distance
    4.5000 in
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    4.31hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    143/145TC
  • Maximum Output RPM
    43.7 rpm
  • Maximum Output Torque
    5750 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Seal Material
    Nitrile
  • Overhung Load Capacity
    1549 lb
  • Keyway Size
    3/16x3/32
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XK9000
  • Vertical Low Base Kit
    XD9002
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XK9003
  • Hollow Output Flange Kit
    XD9001
  • Fan Cooling Kit
    XK9006
  • Manufacturer Reducer Size
    450
  • Torque Arm Kit
    XD9005
  • Riser Block Kit
    XK9201
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    450Q140L40
  • Manufacturer Upc Number
    662288366874
  • UPC_NO
    662288366874
  • Weight
    170.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text