Timken (Fafnir) 3MM9108WI TUL
Timken (Fafnir)
3MM9108WI TUL
Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, 25 ° Contact, Open
MI ITEM #01471917
MFR #3MM9108WI TUL
List Price
$1,949.40
/each
List Price
$1,949.40
/each
Timken (Fafnir)
3MM9108WI TUL
Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, 25 ° Contact, Open
MI ITEM #01471917
MFR #3MM9108WI TUL
Timken (Fafnir) 3MM9108WI TUL
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Timken (Fafnir)
3MM9108WI TUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, 25 ° Contact, Open
MI ITEM #01471917
MFR #3MM9108WI TUL

Availability:
Factory Order
List Price
$1,949.40
/each
List Price
$1,949.40
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
3MM9108WI TUL TRIPLEX BRG

Specifications

Ball Screw Application
Not for Ball Screws
Bearing Type
Spindle & Precision Machine Tool Angular Contact Bearings
Bore Diameter
40 mm
Closure Type
Open
Contact Angle
25 °
Fillet Radius
1 mm
Finish/Coating
Uncoated
Internal Clearance
C0
Manufacturer UPC Number
087796226340
Maximum RPM
17900 rpm
Outer Ring Width
15 mm
Outside Diameter
68 mm
Overall Width
15 mm
Precision Rating
ABEC 7 (ISO Class 4)
Radial Dynamic Load Capacity
4670 lbf
Radial Static Load Capacity
3190 lbf
Series
3MM9100WI
Standards Met
ABMA
Type of Bearing
Spindle & Precision Machine Tool
Weight
1.32 lbs
Product Type
Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon to learn more