Motion
6206LLU/LP03

NTN
6206LLU/LP03

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01476592
MFR #6206LLU/LP03
Your Price$43.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206LLU/LP03

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01476592
MFR #6206LLU/LP03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.27/each(List $49.77)

Overview

Mfr description
6206LLU/LP03 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Manufacturer Catalog Number
    6206LLU/LP03
  • Manufacturer Upc Number
    4547359358964
  • UPC_NO
    4547359358964
  • Weight
    0.44 lbs
  • Description
    6206LLU/LP03 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6206LLU/LP03 is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 16 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text