Motion
C150S
1-1/2 in Coupling Size, Stainless Steel Body, PART C, Female
MI ITEM #01477958
MFR #C150S
List Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 in Coupling Size, Stainless Steel Body, PART C, Female
MI ITEM #01477958
MFR #C150S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.50/each for your price

Overview

Mfr description
C150S ADAPT

Specifications

  • Body Material
    Stainless Steel
  • Coupling Gender
    Female
  • Coupling Size
    1-1/2 in
  • Part Type
    PART C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text