Motion
1600WBM1B20-AD OMNIBOX

GROVE GEAR
1600WBM1B20-AD OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 6.00 in Center Distance, C-Face Quill
MI ITEM #01486989
MFR #1600WBM1B20-AD OMNIBOX
List Price$15,204.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WBM1B20-AD OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 6.00 in Center Distance, C-Face Quill
MI ITEM #01486989
MFR #1600WBM1B20-AD OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,204.19/each for your price

Overview

Mfr description
1600WBM1A20-AD OMNIBOX

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    20:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Type
    Solid
  • Output Size
    2.2500 in
  • Maximum Output Torque
    6028 in-lbs @ 1750 rpm
  • Series
    1600W
  • Manufacturer Reducer Size
    1600
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782934162510
  • UPC_NO
    782934162510
  • Weight
    581.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text