Motion
45V1870E

BROWNING
45V1870E

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 18.7000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #01508255
MFR #45V1870E
Your Price$1,255.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
45V1870E

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 18.7000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #01508255
MFR #45V1870E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,255.81/each(List $1,506.97)

Overview

Mfr description
45V1870E
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.875 - 3.500 in
  • Pitch Diameter
    18.6000 in (5V)
  • Pulley Construction
    Spoked
  • Manufacturer Catalog Number
    45V1870E
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289471157
  • UPC_NO
    662289471157
  • Weight
    64.55 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text