30514

Loctite
30514

Gasket Sealant - Paste, Black Color, 3 oz, Tube
MI ITEM #01510197
MFR #30514
List Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Loctite
30514

Gasket Sealant - Paste, Black Color, 3 oz, Tube
MI ITEM #01510197
MFR #30514

Availability:
In Stock
In stock
List Price$9.92/each for your price
Shipping

Overview

Mfr description
234891 30514 GASKET SEAL #2 3 OZ TB/BX
  • Reliable, paste-like gasket sealant, dressing and coating
  • Sets more slowly to a pliable film best suited for non-rigid, vibrating assemblies
  • Use to 400°F
  • Resistant to gasoline and other solvents

Specifications

  • Application
    Cover Plates, Hose Connections, Oil Pan Gaskets, Threaded Connections, Valve Covers
  • Chemical Base
    Alcohol/Modified Resin
  • Color
    Black
  • Container Type
    Tube
  • Dry Time Class
    Slow Drying
  • Fixture Time
    4 hr.
  • Full Cure
    Remains Tacky
  • Length
    8.5
  • Max Pressure
    5000 psi
  • Operating Temperature Range
    -65 to +400 °F
  • Package Size
    3 oz
  • Package Type
    Tube
  • Product Form
    Paste
  • Specific Gravity
    1.5
  • Substrate
    For Sealing Non-Rigid, Vibrating Metal to Metal Assemblies
  • Viscosity
    75,000 to 110,000 cP
  • Width
    7.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text