Union Butterfield 1010652
Union Butterfield
1010652
Hand Tap - 1528 Series, High Speed Steel Material, Bright Finish, 2 Flutes, #4 – 40 Thread Size, UNC, Right Hand Direction
MI ITEM #01516937
MFR #1010652
List Price
$13.28
/each
List Price
$13.28
/each
Hand Tap - 1528 Series, High Speed Steel Material, Bright Finish, 2 Flutes, #4 – 40 Thread Size, UNC, Right Hand Direction
MI ITEM #01516937
MFR #1010652
Union Butterfield 1010652
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1528 Series, High Speed Steel Material, Bright Finish, 2 Flutes, #4 – 40 Thread Size, UNC, Right Hand Direction
MI ITEM #01516937
MFR #1010652

Availability:
Factory Order
List Price
$13.28
/each
List Price
$13.28
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1010652 4-40 H2 BT 2F TAP LIST 1528

Specifications

Chamfer
Bottoming, Bottoming
Coolant Delivery
External
Extended Neck
Does Not Have an Extended Neck
Finish/Coating
Bright, Bright
Material
High Speed Steel, High Speed Steel
Number of Flutes
2, 2
Overall Length
1-7/8 in
Series
1528
Shank Diameter
0.141 in
Thread Direction
Right Hand, Right Hand
Thread Length
9/16 in, 9/16 in
Thread Limit/Fit
H2, H2
Thread Size
#4 – 40, #4 – 40
Thread Standard
UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data