Holo Krome 01008
Holo Krome
01008
Standard Dowel Pin, Diameter: 1/8", Material: Steel, Length: 3/4"
MI ITEM #01529908
MFR #01008
List Price
$0.40
/each
List Price
$0.40
/each
Standard Dowel Pin, Diameter: 1/8", Material: Steel, Length: 3/4"
MI ITEM #01529908
MFR #01008
Holo Krome 01008
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Dowel Pin, Diameter: 1/8", Material: Steel, Length: 3/4"
MI ITEM #01529908
MFR #01008

Availability:
In stock
List Price
$0.40
/each
List Price
$0.40
/each
Shipping
Shipping

Overview

Mfr Description
01008 DOWEL PIN 1/8X3/4

Specifications

Diameter
1/8 in, 1/8 in
Material
Steel, Steel
Package Quantity
100
Pin Type
Standard, Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data