Holo Krome 01012
Holo Krome
01012
Standard Dowel Pin, Diameter: 1/8", Material: Steel, Length: 1"
MI ITEM #01529910
MFR #01012
List Price
$0.48
/each
List Price
$0.48
/each
Standard Dowel Pin, Diameter: 1/8", Material: Steel, Length: 1"
MI ITEM #01529910
MFR #01012
Holo Krome 01012
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Dowel Pin, Diameter: 1/8", Material: Steel, Length: 1"
MI ITEM #01529910
MFR #01012

Availability:
In stock
List Price
$0.48
/each
List Price
$0.48
/each
Shipping
Shipping

Overview

Mfr Description
01012 DOWEL PIN 1/8X1

Specifications

Diameter
1/8 in, 1/8 in
Finish/Coating
Black Lustre
Material
Steel, Steel
Package Quantity
100
Pin Type
Standard, Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data