Holo Krome 01030
Holo Krome
01030
Standard Dowel Pin, Diameter: 3/16", Material: Steel, Length: 1"
MI ITEM #01529918
MFR #01030
List Price
$0.45
/each
List Price
$0.45
/each
Standard Dowel Pin, Diameter: 3/16", Material: Steel, Length: 1"
MI ITEM #01529918
MFR #01030
Holo Krome 01030
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Dowel Pin, Diameter: 3/16", Material: Steel, Length: 1"
MI ITEM #01529918
MFR #01030

Availability:
In stock
List Price
$0.45
/each
List Price
$0.45
/each
Shipping
Shipping

Overview

Mfr Description
01030 DOWEL PINS 3/16X1

Specifications

Diameter
3/16 in, 3/16 in
Material
Steel, Steel
Package Quantity
100
Pin Type
Standard, Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data