Holo Krome 01038
Holo Krome
01038
Standard Dowel Pin, Diameter: 3/16", Material: Steel, Length: 2"
MI ITEM #01529922
MFR #01038
List Price
$0.68
/each
List Price
$0.68
/each
Standard Dowel Pin, Diameter: 3/16", Material: Steel, Length: 2"
MI ITEM #01529922
MFR #01038
Holo Krome 01038
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Dowel Pin, Diameter: 3/16", Material: Steel, Length: 2"
MI ITEM #01529922
MFR #01038

Availability:
In stock
List Price
$0.68
/each
List Price
$0.68
/each
Shipping
Shipping

Overview

Mfr Description
01038 3/16 X 2 DOWEL PIN

Specifications

Diameter
3/16 in, 3/16 in
Material
Steel, Steel
Package Quantity
100
Pin Type
Standard, Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data