Holo Krome 01058
Holo Krome
01058
Standard Dowel Pin, Diameter: 1/4", Material: Steel, Length: 2-1/4"
MI ITEM #01529932
MFR #01058
List Price
$0.93
/each
List Price
$0.93
/each
Standard Dowel Pin, Diameter: 1/4", Material: Steel, Length: 2-1/4"
MI ITEM #01529932
MFR #01058
Holo Krome 01058
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Dowel Pin, Diameter: 1/4", Material: Steel, Length: 2-1/4"
MI ITEM #01529932
MFR #01058

Availability:
In stock
List Price
$0.93
/each
List Price
$0.93
/each
Shipping
Shipping

Overview

Mfr Description
01058 1/4 X 2-1/4 DOWEL PIN

Specifications

Diameter
1/4 in, 1/4 in
Finish/Coating
Black Lustre
Material
Steel, Steel
Package Quantity
100
Pin Type
Standard, Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data