Holo Krome 01132
Holo Krome
01132
Standard Dowel Pin, Diameter: 1/2", Material: Steel, Length: 1-3/4"
MI ITEM #01529968
MFR #01132
List Price
$1.93
/each
List Price
$1.93
/each
Standard Dowel Pin, Diameter: 1/2", Material: Steel, Length: 1-3/4"
MI ITEM #01529968
MFR #01132
Holo Krome 01132
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Dowel Pin, Diameter: 1/2", Material: Steel, Length: 1-3/4"
MI ITEM #01529968
MFR #01132

Availability:
In stock
List Price
$1.93
/each
List Price
$1.93
/each
Shipping
Shipping

Overview

Mfr Description
01132 1/2 X 1-3/4 DOWEL PIN

Specifications

Diameter
1/2 in, 1/2 in
Material
Steel, Steel
Package Quantity
40
Pin Type
Standard, Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data