Holo Krome 04042
Holo Krome
04042
Pull Out Dowel Pin, Diameter: 3/8", Material: Steel, Length: 1"
MI ITEM #01530029
MFR #04042
List Price
$11.98
/each
List Price
$11.98
/each
Pull Out Dowel Pin, Diameter: 3/8", Material: Steel, Length: 1"
MI ITEM #01530029
MFR #04042
Holo Krome 04042
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pull Out Dowel Pin, Diameter: 3/8", Material: Steel, Length: 1"
MI ITEM #01530029
MFR #04042

Availability:
In stock
List Price
$11.98
/each
List Price
$11.98
/each
Shipping
Shipping

Overview

Mfr Description
04042 3/8 X 1 PULL DOWEL

Specifications

Diameter
3/8 in, 3/8 in
Material
Steel, Steel
Package Quantity
20
Pin Type
Pull Out, Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data