Armstrong Tools 79-493
Armstrong Tools
79-493
Set Up Wedge - Overall Length: 3", Overall Width: 1"
MI ITEM #01535827
MFR #79-493
Quote Required
This product requires a Quote Request
Set Up Wedge - Overall Length: 3", Overall Width: 1"
MI ITEM #01535827
MFR #79-493
Armstrong Tools 79-493
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Up Wedge - Overall Length: 3", Overall Width: 1"
MI ITEM #01535827
MFR #79-493

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
79-493 WEDGE SET UP 3 LNG

Specifications

Overall Length
3 in, 3 in
Overall Width
1 in, 1 in
Type
Set Up Wedge, Set Up Wedge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data