Motion
26882/26822 AV

CR SEALS (SKF)
26882/26822 AV

Tapered Roller Nilos Ring - 1.6248 in ID, 3.0512 in OD, Externally Sealing
MI ITEM #01545537
MFR #26882/26822 AV
Your Price$258.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
26882/26822 AV

Tapered Roller Nilos Ring - 1.6248 in ID, 3.0512 in OD, Externally Sealing
MI ITEM #01545537
MFR #26882/26822 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$258.62/each(List $387.93)

Overview

Mfr description
26882 26822AV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    1.6248 in
  • Ring Outside Diameter
    3.0512 in
  • Ring Thickness
    0.0118 in
  • Manufacturer Product Page
  • Weight
    0.02 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text