Motion
WH-32
Bearing Lock Washer - 6.3890 in ID, 8.4840 in Outside Dia., 7.4980 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01546269
MFR #WH-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 6.3890 in ID, 8.4840 in Outside Dia., 7.4980 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01546269
MFR #WH-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WH32 LOCKWASHER

Specifications

  • Series
    WH
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    AN-32
  • Manufacturer Product Page
  • UPC_NO
    751968713203
  • Outside Diameter Over Tangs
    8.4840 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text