American Carbide Tool AL-5
American Carbide Tool
AL-5
AL-Style C5/C6 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 5/16" Shank Width
MI ITEM #01548303
MFR #AL-5
Quote Required
This product requires a Quote Request
AL-Style C5/C6 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 5/16" Shank Width
MI ITEM #01548303
MFR #AL-5
American Carbide Tool AL-5
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-Style C5/C6 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 5/16" Shank Width
MI ITEM #01548303
MFR #AL-5

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AL-5 C5/C6 TOOL BIT

Specifications

Cutting Direction
Left Hand Cut, Left Hand Cut
Industry Standard Number
AL-5, AL-5
Material Grade
C5/C6, C5/C6
Nose Radius
1/64 in
Overall Length
2-1/4 in, 2-1/4 in
Shank Height
5/16 in, 5/16 in
Shank Width
5/16 in, 5/16 in
Tip Material
Carbide, Carbide
Tool Bit Style Code
AL, AL
Tool Bit Type
Square Shoulder Turning, Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data