American Carbide Tool AL-12
American Carbide Tool
AL-12
AL-Style C5/C6 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 3/4" Shank Width
MI ITEM #01548308
MFR #AL-12
Quote Required
This product requires a Quote Request
AL-Style C5/C6 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 3/4" Shank Width
MI ITEM #01548308
MFR #AL-12
American Carbide Tool AL-12
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-Style C5/C6 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 3/4" Shank Width
MI ITEM #01548308
MFR #AL-12

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AL-12 C5/C6 TOOL BIT

Specifications

Cutting Direction
Left Hand Cut, Left Hand Cut
Industry Standard Number
AL-12, AL-12
Material Grade
C5/C6, C5/C6
Nose Radius
1/32 in
Overall Length
4-1/2 in, 4-1/2 in
Shank Height
3/4 in, 3/4 in
Shank Width
3/4 in, 3/4 in
Tip Material
Carbide, Carbide
Tool Bit Style Code
AL, AL
Tool Bit Type
Square Shoulder Turning, Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data