American Carbide Tool AL-8 K21
American Carbide Tool
AL-8 K21
AL-Style K21 Grade Turning Tool Bit, 1/2" Shank Width, 1/2" Shank Height, 3-1/2" Overall Length
MI ITEM #01548323
MFR #AL-8 K21
Quote Required
This product requires a Quote Request
AL-Style K21 Grade Turning Tool Bit, 1/2" Shank Width, 1/2" Shank Height, 3-1/2" Overall Length
MI ITEM #01548323
MFR #AL-8 K21
American Carbide Tool AL-8 K21
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-Style K21 Grade Turning Tool Bit, 1/2" Shank Width, 1/2" Shank Height, 3-1/2" Overall Length
MI ITEM #01548323
MFR #AL-8 K21

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AL-8 K21 TOOL BIT

Specifications

Cutting Direction
Left Hand Cut, Left Hand Cut
Industry Standard Number
AL-8, AL-8
Lead Angle
0 °
Material Grade
K21, K21
Nose Radius
1/32 in
Overall Length
3-1/2 in, 3-1/2 in
Shank Height
1/2 in, 1/2 in
Shank Width
1/2 in, 1/2 in
Tool Bit Style Code
AL, AL
Tool Bit Type
Turning, Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data