American Carbide Tool AR-4
American Carbide Tool
AR-4
AR-Style C2 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 1/4" Shank Width
MI ITEM #01548351
MFR #AR-4
Quote Required
This product requires a Quote Request
AR-Style C2 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 1/4" Shank Width
MI ITEM #01548351
MFR #AR-4
American Carbide Tool AR-4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR-Style C2 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 1/4" Shank Width
MI ITEM #01548351
MFR #AR-4

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AR-4 C2 TOOL BIT

Specifications

Cutting Direction
Right Hand Cut, Right Hand Cut
Industry Standard Number
AR-4, AR-4
Material Grade
C2, C2
Nose Radius
1/64 in
Overall Length
2 in, 2 in
Shank Height
1/4 in, 1/4 in
Shank Width
1/4 in, 1/4 in
Tip Material
Carbide, Carbide
Tool Bit Style Code
AR, AR
Tool Bit Type
Square Shoulder Turning, Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data