1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Helicoil
1084-16CN240
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 24mm Length, M16x2 Internal Thread Size
MI ITEM #
01549278
MFR #
1084-16CN240
List Price
$4.95
/each
Qty
List Price
$4.95
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Fasteners & Hardware
Threaded Inserts
Coil Inserts
Helicoil 1084-16CN240
Helicoil
1084-16CN240
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 24mm Length, M16x2 Internal Thread Size
MI ITEM #
01549278
MFR #
1084-16CN240
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helicoil
1084-16CN240
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 24mm Length, M16x2 Internal Thread Size
MI ITEM #
01549278
MFR #
1084-16CN240
Availability:
In stock
List Price
$4.95
/each
Sign in
for your price
Qty
List Price
$4.95
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
1084-16CN240
Specifications
Coil Insert Type
Free Running
Material
Stainless Steel
Finish/Coating
Plain
Internal Thread Size
M16 x 2
Thread Pitch Type
Coarse
Length in Diameters
1-1/2
Length
24 mm
System of Measurement
Metric
Drill Size
16.5 mm
Minimum Free Outer Diameter
18.9 mm
Maximum Free Outer Diameter
19.6 mm
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more