1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Helicoil
1185-2CN246
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 0.246" Length, #8-32 Internal Thread Size
MI ITEM #
01549440
MFR #
1185-2CN246
List Price
$0.48
/each
Qty
List Price
$0.48
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Fasteners
Threaded Inserts
Helicoil 1185-2CN246
Helicoil
1185-2CN246
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 0.246" Length, #8-32 Internal Thread Size
MI ITEM #
01549440
MFR #
1185-2CN246
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helicoil
1185-2CN246
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 0.246" Length, #8-32 Internal Thread Size
MI ITEM #
01549440
MFR #
1185-2CN246
Availability:
In stock
List Price
$0.48
/each
Sign in
for your price
Qty
List Price
$0.48
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
1185-2CN246 INS H-C 8-32UNC F/R
Specifications
Coil Insert Type
Free Running, Free Running
Drill Size
#16
Finish/Coating
Plain, Plain
Internal Thread Size
#8 – 32, #8 – 32
Length in Diameters
1-1/2, 1-1/2
Material
Stainless Steel, Stainless Steel
Maximum Free Outer Diameter
0.22 in
Minimum Free Outer Diameter
0.205 in
System of Measurement
Inch, Inch
Thread Pitch Type
Coarse, Coarse
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data