1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Helicoil
1185-3CN285
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 0.285" Length, #10-24 Internal Thread Size
MI ITEM #
01549448
MFR #
1185-3CN285
List Price
$0.58
/each
Qty
List Price
$0.58
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Fasteners & Hardware
Threaded Inserts
Coil Inserts
Helicoil 1185-3CN285
Helicoil
1185-3CN285
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 0.285" Length, #10-24 Internal Thread Size
MI ITEM #
01549448
MFR #
1185-3CN285
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helicoil
1185-3CN285
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 0.285" Length, #10-24 Internal Thread Size
MI ITEM #
01549448
MFR #
1185-3CN285
Availability:
In stock
List Price
$0.58
/each
Sign in
for your price
Qty
List Price
$0.58
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
1185-3CN285
Specifications
Coil Insert Type
Free Running
Material
Stainless Steel
Finish/Coating
Plain
Internal Thread Size
#10 – 24
Thread Pitch Type
Coarse
Length in Diameters
1-1/2
Length
0.2850 in
System of Measurement
Inch
Drill Size
#5
Minimum Free Outer Diameter
0.244 in
Maximum Free Outer Diameter
0.259 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more