Helicoil 4184-16CN240
Helicoil
4184-16CN240
Locking Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 24mm Length, M16x2 Internal Thread Size, Metric
MI ITEM #01550609
MFR #4184-16CN240
List Price
$6.40
/each
List Price
$6.40
/each
Helicoil
4184-16CN240
Locking Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 24mm Length, M16x2 Internal Thread Size, Metric
MI ITEM #01550609
MFR #4184-16CN240
Helicoil 4184-16CN240
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
4184-16CN240

Locking Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 24mm Length, M16x2 Internal Thread Size, Metric
MI ITEM #01550609
MFR #4184-16CN240

Availability:
In stock
List Price
$6.40
/each
List Price
$6.40
/each
Shipping
Shipping

Overview

Mfr Description
4184-16CN240 INS H-C M16X2 S/L

Specifications

Coil Insert Type
Locking, Locking
Drill Size
16.5 mm
Internal Thread Size
M16 x 2, M16 x 2
Length in Diameters
1-1/2, 1-1/2
Material
Stainless Steel, Stainless Steel
System of Measurement
Metric, Metric
Thread Pitch Type
Coarse, Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data