Helicoil 5401-7
Helicoil
5401-7
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 7/16-14
MI ITEM #01551060
MFR #5401-7
Quote Required
This product requires a Quote Request
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 7/16-14
MI ITEM #01551060
MFR #5401-7
Helicoil 5401-7
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 7/16-14
MI ITEM #01551060
MFR #5401-7

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
5401-7 MRO KIT 7/16-14UNC F/R

Specifications

Also Includes
(6) Inserts Each Length
Included Tools
Drill, Drill, Installation Tool, Installation Tool, Tang Removal Tool, Tang Removal Tool, Tap, Tap
Insert Length
0.438 in, 0.875 in, 0.656 in
Internal Thread Size
7/16 – 14
Largest Internal Thread Size
7/16 – 14, 7/16 – 14
Material
18-8 Stainless Steel, 18-8 Stainless Steel
Number of Inserts
18, 18
Smallest Internal Thread Size
7/16 – 14, 7/16 – 14
Thread Insert Type
Helical Insert, Helical Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data