Helicoil 5402-06
Helicoil
5402-06
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: #6-40
MI ITEM #01551063
MFR #5402-06
Quote Required
This product requires a Quote Request
Helicoil
5402-06
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: #6-40
MI ITEM #01551063
MFR #5402-06
Helicoil 5402-06
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
5402-06

Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: #6-40
MI ITEM #01551063
MFR #5402-06

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
5402-06 MRO KIT 6-40UNF F/R

Specifications

Also Includes
(12) Inserts Each Length
Included Tools
Drill, Drill, Installation Tool, Installation Tool, Tang Removal Tool, Tang Removal Tool, Tap, Tap
Insert Length
0.276 in, 0.138 in, 0.207 in
Internal Thread Size
#6 – 40
Largest Internal Thread Size
#6 – 40, #6 – 40
Material
18-8 Stainless Steel, 18-8 Stainless Steel
Number of Inserts
36, 36
Smallest Internal Thread Size
#6 – 40, #6 – 40
Thread Insert Type
Helical Insert, Helical Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data