Helicoil 5402-4
Helicoil
5402-4
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 1/4-28
MI ITEM #01551068
MFR #5402-4
Quote Required
This product requires a Quote Request
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 1/4-28
MI ITEM #01551068
MFR #5402-4
Helicoil 5402-4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 1/4-28
MI ITEM #01551068
MFR #5402-4

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
5402-4

Specifications

Thread Insert Type
Helical Insert
Smallest Internal Thread Size
1/4 – 28
Largest Internal Thread Size
1/4 – 28
Material
18-8 Stainless Steel
Number of Inserts
36
Included Tools
Drill, Installation Tool, Tang Removal Tool, Tap
Internal Thread Size
1/4 – 28
Insert Length
1/4 in, 1/2 in, 0.375 in
Also Includes
(12) Inserts Each Length

Compliance & Safety Data

Click on an icon to learn more