Helicoil 5402-6
Helicoil
5402-6
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 3/8-24
MI ITEM #01551070
MFR #5402-6
List Price
$210.25
/each
List Price
$210.25
/each
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 3/8-24
MI ITEM #01551070
MFR #5402-6
Helicoil 5402-6
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 3/8-24
MI ITEM #01551070
MFR #5402-6

Availability:
In stock
List Price
$210.25
/each
List Price
$210.25
/each
Shipping
Shipping

Overview

Mfr Description
5402-6

Specifications

Thread Insert Type
Helical Insert
Smallest Internal Thread Size
3/8 – 24
Material
18-8 Stainless Steel
Number of Inserts
18
Included Tools
Drill, Installation Tool, Tang Removal Tool, Tap
Internal Thread Size
3/8 – 24
Insert Length
3/4 in, 0.375 in, 0.562 in
Also Includes
(6) Inserts Each Length

Compliance & Safety Data

Click on an icon to learn more