Helicoil 5402-8
Helicoil
5402-8
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 1/2-20
MI ITEM #01551072
MFR #5402-8
List Price
$240.15
/each
List Price
$240.15
/each
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 1/2-20
MI ITEM #01551072
MFR #5402-8
Helicoil 5402-8
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 1/2-20
MI ITEM #01551072
MFR #5402-8

Availability:
In stock
List Price
$240.15
/each
List Price
$240.15
/each
Shipping
Shipping

Overview

Mfr Description
5402-8 MRO KIT 1/2-20UNF F/R

Specifications

Also Includes
(6) Inserts Each Length
Included Tools
Drill, Drill, Installation Tool, Installation Tool, Tang Removal Tool, Tang Removal Tool, Tap, Tap
Insert Length
1 in, 1/2 in, 3/4 in
Internal Thread Size
1/2 – 20
Largest Internal Thread Size
1/2 – 20, 1/2 – 20
Material
18-8 Stainless Steel, 18-8 Stainless Steel
Number of Inserts
18, 18
Smallest Internal Thread Size
1/2 – 20, 1/2 – 20
Thread Insert Type
Helical Insert, Helical Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data