Helicoil 5403-3
Helicoil
5403-3
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: M3x0.5
MI ITEM #01551080
MFR #5403-3
List Price
$269.65
/each
List Price
$269.65
/each
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: M3x0.5
MI ITEM #01551080
MFR #5403-3
Helicoil 5403-3
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: M3x0.5
MI ITEM #01551080
MFR #5403-3

Availability:
In stock
List Price
$269.65
/each
List Price
$269.65
/each
Shipping
Shipping

Overview

Mfr Description
5403-3 MRO KIT M3X0.5 F/R

Specifications

Also Includes
(12) Inserts Each Length
Included Tools
Drill, Drill, Installation Tool, Installation Tool, Tang Removal Tool, Tang Removal Tool, Tap, Tap
Insert Length
3 mm, 6 mm, 4.5 mm
Internal Thread Size
M3 x 0.5
Largest Internal Thread Size
M3 x 0.5, M3 x 0.5
Material
18-8 Stainless Steel, 18-8 Stainless Steel
Number of Inserts
36, 36
Smallest Internal Thread Size
M3 x 0.5, M3 x 0.5
Thread Insert Type
Helical Insert, Helical Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data