Helicoil 5407-8
Helicoil
5407-8
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 1/2-14
MI ITEM #01551100
MFR #5407-8
Quote Required
This product requires a Quote Request
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 1/2-14
MI ITEM #01551100
MFR #5407-8
Helicoil 5407-8
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Smallest Internal Thread Size: 1/2-14
MI ITEM #01551100
MFR #5407-8

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
5407-8 MRO/AFT-MKT KIT 1/2-14NPT

Specifications

Included Tools
Installation Tool, Installation Tool, Heli-Coil Tap, Heli-Coil Tap, Proper Size Drill, Proper Size Drill
Internal Thread Size
1/2 – 14
Largest Internal Thread Size
1/2 – 14, 1/2 – 14
Material
304 Stainless Steel, 304 Stainless Steel
Number of Inserts
10, 10
Smallest Internal Thread Size
1/2 – 14, 1/2 – 14
Thread Insert Type
Helical Insert, Helical Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data