Helicoil 5521-18
Helicoil
5521-18
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Material: 18-8 Stainless Steel
MI ITEM #01551126
MFR #5521-18
List Price
$893.28
/each
List Price
$893.28
/each
Helicoil
5521-18
Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Material: 18-8 Stainless Steel
MI ITEM #01551126
MFR #5521-18
Helicoil 5521-18
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Helicoil
5521-18

Helical Insert Thread Repair Kit, Thread Insert Type: Helical Insert, Material: 18-8 Stainless Steel
MI ITEM #01551126
MFR #5521-18

Availability:
In stock
List Price
$893.28
/each
List Price
$893.28
/each
Shipping
Shipping

Overview

Mfr Description
5521-18 MRO/AFT-MK KIT 1-1/8-7UNC

Specifications

Included Tools
Drill, Drill, Installation Tool, Installation Tool, Tang Removal Tool, Tang Removal Tool, Tap, Tap
Insert Length
1.688 in
Internal Thread Size
1-1/8 – 7
Largest Internal Thread Size
1-1/8 – 7, 1-1/8 – 7
Material
18-8 Stainless Steel, 18-8 Stainless Steel
Number of Inserts
5, 5
Smallest Internal Thread Size
1-1/8 – 7, 1-1/8 – 7
Thread Insert Type
Helical Insert, Helical Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data