1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Helicoil
R1185-12
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 1-1/8" Length, 3/4-10 Internal Thread Size
MI ITEM #
01551617
MFR #
R1185-12
List Price
$55.63
/each
Qty
List Price
$55.63
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Fasteners & Hardware
Threaded Inserts
Coil Inserts
Helicoil R1185-12
Helicoil
R1185-12
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 1-1/8" Length, 3/4-10 Internal Thread Size
MI ITEM #
01551617
MFR #
R1185-12
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helicoil
R1185-12
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 1-1/8" Length, 3/4-10 Internal Thread Size
MI ITEM #
01551617
MFR #
R1185-12
Availability:
In stock
List Price
$55.63
/each
Sign in
for your price
Qty
List Price
$55.63
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
R1185-12 R-PACK 3/4-10 1-1/2DIA (P)
Specifications
Coil Insert Type
Free Running
Material
Stainless Steel
Finish/Coating
Plain
Internal Thread Size
3/4 – 10
Thread Pitch Type
Coarse
Length in Diameters
1-1/2
Length
1.1250 in - 1-1/8 in
System of Measurement
Inch
Drill Size
25/32 in
Minimum Free Outer Diameter
0.881 in
Maximum Free Outer Diameter
0.906 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data