Motion
03010
Wheel Brush - 4-1/2 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 6000 RPM
MI ITEM #01552131
MFR #03010
List Price$88.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4-1/2 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 6000 RPM
MI ITEM #01552131
MFR #03010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.78/each for your price

Overview

Mfr description
03010 4-1/2" CR. WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    3/4 in
  • Diameter
    4-1/2 in
  • Face Width
    1-1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382030100
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text