1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Weiler
13401
Bevel Brush, Dia. : 4", Bristle Material: Steel, Maximum RPM: 12500RPM
MI ITEM #
01552616
MFR #
13401
List Price
$31.34
/each
Qty
List Price
$31.34
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Wire Brushes
Bevel Brushes
Weiler 13401
Weiler
13401
Bevel Brush, Dia. : 4", Bristle Material: Steel, Maximum RPM: 12500RPM
MI ITEM #
01552616
MFR #
13401
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weiler
13401
Bevel Brush, Dia. : 4", Bristle Material: Steel, Maximum RPM: 12500RPM
MI ITEM #
01552616
MFR #
13401
Availability:
Factory Order
List Price
$31.34
/each
Sign in
for your price
Qty
List Price
$31.34
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
13401 4" KNOT WIRE BEVEL BRUSH
Specifications
Bristle Material
Steel
Bristle Type
Knotted - Full Cable Twist
Bristle Diameter
0.0140 in
Trim Length
3/4 in
Diameter
4.0000 in - 4 in
Face Width
3/8 in
Mount Type
Threaded Arbor
Threaded Arbor Size
M10x1.25 mm
Maximum RPM
12500 RPM
Specification
ANSI B165.1
Manufacturer UPC Number
012382134013
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
2020 Problem Solver Rubber & Plastic
Featuring solutions to problems found in the Rubber & Plastic industry
Fall Product Guide
All of the products you need for the fall season
Labor Day Product Guide
Get ready for Labor Day with these great products
Weiler Crossflex Honing Brushes
Weiler Crossflex Honing Brushes
MORE RESOURCES
Weiler Coated Abrasives
Weiler Coated Abrasives
Weiler Power Brushes
Weiler Power Brushes
See all resources