40067

Weiler
40067

Chip Brush - 1-1/2 in, 1-3/4 in Bristle Length
MI ITEM #01553162
MFR #40067
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weiler
40067

Chip Brush - 1-1/2 in, 1-3/4 in Bristle Length
MI ITEM #01553162
MFR #40067

Availability:
In Stock
In stock
List Price$0.63/each for your price
Shipping

Overview

Mfr description
40067 1-1/2" DISP. BRUSH
  • Inexpensive, multi-purpose brushes
  • For use in applications requiring disposable brushes
  • Wood handle

Specifications

  • Brush Size
    1-1/2 in
  • Bristle Length
    1-3/4 in
  • Brush Thickness
    5/16 in
  • Handle Material
    Wood
  • Ferrule Material
    Metal
  • Package Quantity
    30
  • Features & Benefits
    • Inexpensive, multi-purpose brushes• For use in applications requiring disposable brushes• Wood handle
  • Manufacturer Upc Number
    012382400675
  • Length
    8.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text