1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Weiler
56466
Vortec Pro Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 12200 rpm
MI ITEM #
01553948
MFR #
56466
List Price
$3.59
/each
Qty
List Price
$3.59
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Grinding & Cutting Wheels
Depressed Center Grinding Wheels
Weiler 56466
Weiler
56466
Vortec Pro Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 12200 rpm
MI ITEM #
01553948
MFR #
56466
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weiler
56466
Vortec Pro Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 12200 rpm
MI ITEM #
01553948
MFR #
56466
Availability:
Factory Order
List Price
$3.59
/each
Sign in
for your price
Qty
List Price
$3.59
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
56466 5" X 1/4" TYPE 27 GRINDING WHEEL
Specifications
Wheel Diameter
5.0000 in - 5 in
Wheel Thickness
0.2500 in - 1/4 in
Arbor Type
Non-Threaded
Arbor Size
0.8750 in - 7/8 in
Material
Aluminum Oxide
Wheel Type
Type 27
Grit Number
24
Grade
Coarse
Bond Type
Resinoid
Wheel Hardness
R
Maximum RPM
12200 rpm
Manufacturer UPC Number
012382564667
Weight
0.45 lbs
Description Keyword
7/8 in Non-Threaded Arbor
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
2020 Problem Solver Rubber & Plastic
Featuring solutions to problems found in the Rubber & Plastic industry
Fall Product Guide
All of the products you need for the fall season
Labor Day Product Guide
Get ready for Labor Day with these great products
Weiler Crossflex Honing Brushes
Weiler Crossflex Honing Brushes
MORE RESOURCES
Weiler Coated Abrasives
Weiler Coated Abrasives
Weiler Power Brushes
Weiler Power Brushes
See all resources